Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 3C 316S SKT PLUG

  • Mfr # CT610SL3SC

  • Zoro # G907170292


product price: $64.99
/ea

Key Features

Sealing
No
Connector Style
Plug
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shielding
Yes
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT610SL3SC
Zoro #
G907170292
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Sealing
No
Connector Style
Plug
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shielding
Yes
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Contact Mating Life
2000
Specification
MIL-DTL-5015 Type
Contact Plating
Silver
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
No. of Contacts
3
Operating Voltage DC
700
Contact Material
Copper Alloy
Amperage Rating
13A
Grommet & Seals Material
Silicone
Contacts Supplied
Yes
Termination Method
Crimp
Insert Arrangement
10SL-3
Connector Type
Circular
Insert Material
Neoprene
Service Rating
A
Operating Voltage AC V RMS Max
500
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.