Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 3C 316S SKT PLUG

  • Mfr # CT6E14S1SSAU

  • Zoro # G907506930


product price: $59.99
/ea

Key Features

Contact Style
Pin
Shielding
Yes
Shell Material
Aluminum Alloy
Termination Method
Solder
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6E14S1SSAU
Zoro #
G907506930
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Contact Style
Pin
Shielding
Yes
Shell Material
Aluminum Alloy
Termination Method
Solder
Insert Material
Neoprene
Shell Color
Olive Drab
Operating Voltage DC
700
Connector Type
Circular
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Grommet & Seals Material
Silicone
Contact Mating Life
2000
Operating Voltage AC V RMS Max
500
Insert Arrangement
14S-1
Amperage Rating
13A
Sealing
No
No. of Contacts
3
Insert Rotation/Keying
Normal
Contact Plating
Gold
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Mounting Type
Cable
Specification
MIL-DTL-5015 Type
Contacts Supplied
Yes
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.