Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 3C 316S SKT RECP

  • Mfr # CT0E14S1SC

  • Zoro # G707496622


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Contact Plating
Silver
Operating Voltage DC
700
Contact Size
3#16
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT0E14S1SC
Zoro #
G707496622
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Contact Style
Pin
Contact Plating
Silver
Operating Voltage DC
700
Connector Style
Receptacle
Sealing
No
Specification
MIL-DTL-5015 Type
Shielding
Yes
Mounting Type
Wall - Front Mount - Thru Holes
Insert Material
Neoprene
No. of Contacts
3
Amperage Rating
13A
Contacts Supplied
Yes
Contact Material
Copper Alloy
Contact Mating Life
2000
Insert Rotation/Keying
Normal
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Termination Method
Crimp
Shell Material
Aluminum Alloy
Insert Arrangement
14S-1
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Grommet & Seals Material
Silicone
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.