Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 3C 316S SKT RECP

  • Mfr # CT214S1SSA232

  • Zoro # G607496500


product price: $28.79
/ea

Key Features

Shell Material
Aluminum Alloy
Grommet & Seals Material
Silicone
No. of Contacts
3
Contacts Supplied
Yes
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT214S1SSA232
Zoro #
G607496500
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Shell Material
Aluminum Alloy
Grommet & Seals Material
Silicone
No. of Contacts
3
Contacts Supplied
Yes
Contact Plating
Silver
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Contact Mating Life
2000
Sealing
No
Shell Plating
Black Zinc Cobalt
Connector Type
Circular
Shell Color
Black
Service Rating
A
Termination Method
Solder
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Style
Receptacle
Operating Voltage DC
700
Shielding
No
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Mounting Type
Box Mount
Amperage Rating
13A
Insert Arrangement
14S-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.