Zoro Homepage

ER 3C 38 PIN PLUG

  • Mfr # CA06EA222PXF80

  • Zoro # G007554060


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Insert Arrangement
22-2
Termination Method
Crimp
No. of Contacts
3
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA06EA222PXF80
Zoro #
G007554060
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Contact Style
Pin
Insert Arrangement
22-2
Termination Method
Crimp
No. of Contacts
3
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Operating Voltage DC
1250
Insert Material
Neoprene
Amperage Rating
46A
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.