
ER 3C 38 SKT PLUG LINE
Mfr # CA3101E2019SF80F42
Zoro # G607503383
product price: $54.69
/eaKey Features
Connector Style
Receptacle
Insert Material
Neoprene
Termination Method
Crimp
Operating Voltage DC
700
Mounting Type
In-line Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3101E2019SF80F42
Zoro #
G607503383
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#8
Details
Connector Style
Receptacle
Insert Material
Neoprene
Termination Method
Crimp
Operating Voltage DC
700
Mounting Type
In-line Cable
No. of Contacts
3
Operating Voltage AC V RMS Max
500
Insert Arrangement
20-19
Amperage Rating
46A
Contact Style
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.