
ER 3C 38 SKT RECP BOX
Mfr # CA3102E2019SF80
Zoro # G807497567
product price: $44.99
/eaKey Features
Operating Voltage AC V RMS Max
500
Amperage Rating
46A
No. of Contacts
3
Insert Material
Neoprene
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E2019SF80
Zoro #
G807497567
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#8
Details
Operating Voltage AC V RMS Max
500
Amperage Rating
46A
No. of Contacts
3
Insert Material
Neoprene
Connector Style
Receptacle
Termination Method
Crimp
Mounting Type
Box Mount
Insert Arrangement
20-19
Contact Style
Socket
Operating Voltage DC
700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.