
ER 3C 38 SKT RECP BOX
Mfr # CA3102E2019SF80F0
Zoro # G407497585
product price: $20.65
/eaKey Features
Operating Voltage DC
700
Connector Style
Receptacle
Mounting Type
Box Mount
No. of Contacts
3
Contact Style
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E2019SF80F0
Zoro #
G407497585
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#8
Details
Operating Voltage DC
700
Connector Style
Receptacle
Mounting Type
Box Mount
No. of Contacts
3
Contact Style
Socket
Insert Arrangement
20-19
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Amperage Rating
46A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.