Zoro Homepage

ER 3C 38 SKT RECP BOX

  • Mfr # CA3102E2019SXF80

  • Zoro # G207497617


product price: $45.99
/ea

Key Features

Insert Material
Neoprene
Mounting Type
Box Mount
Contact Style
Socket
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2019SXF80
Zoro #
G207497617
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Insert Material
Neoprene
Mounting Type
Box Mount
Contact Style
Socket
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Amperage Rating
46A
Insert Arrangement
20-19
Operating Voltage DC
700
Connector Style
Receptacle
No. of Contacts
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.