
ER 3C 38 SKT RECP BOX
Mfr # CA3102R2019SF183
Zoro # G107497625
product price: $45.99
/eaKey Features
Insert Material
Neoprene
Contact Style
Socket
Termination Method
Crimp
Contact Size
3#8
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102R2019SF183
Zoro #
G107497625
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#8
Details
Insert Material
Neoprene
Contact Style
Socket
Termination Method
Crimp
Connector Style
Receptacle
No. of Contacts
3
Amperage Rating
46A
Mounting Type
Box Mount
Operating Voltage DC
700
Insert Arrangement
20-19
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.