Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 48C 4816 PIN PLUG

  • Mfr # CA06F3610PF80A176

  • Zoro # G407554073


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Contact Size
48#16
Connector Style
Plug
Operating Voltage AC V RMS Max
500
No. of Contacts
48
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA06F3610PF80A176
Zoro #
G407554073
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#16

Details

Connector Style
Plug
Operating Voltage AC V RMS Max
500
No. of Contacts
48
Mounting Type
Cable
Insert Arrangement
36-10
Contact Style
Pin
Operating Voltage DC
700
Insert Material
Neoprene
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.