Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 48C 4816 PIN PLUG

  • Mfr # CA3106E3610PWF42

  • Zoro # G107553987


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Contact Size
48#16
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E3610PWF42
Zoro #
G107553987
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#16

Details

Contact Style
Pin
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Amperage Rating
13A
Connector Style
Plug
Termination Method
Solder
Operating Voltage DC
700
Insert Arrangement
36-10
No. of Contacts
48
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.