Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 48C 4816 PIN PLUG

  • Mfr # CT6F3610PSF85

  • Zoro # G007555111


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Service Rating
A
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT6F3610PSF85
Zoro #
G007555111
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#16

Details

Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Service Rating
A
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Connector Type
Circular
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Insert Arrangement
36-10
Sealing
No
Insert Material
Neoprene
Contacts Supplied
Yes
Termination Method
Solder
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Specification
MIL-DTL-5015 Type
Contact Plating
Silver
Shielding
Yes
Shell Color
Olive Drab
Grommet & Seals Material
Silicone
Connector Style
Plug
Mounting Type
Cable
No. of Contacts
48
Contact Mating Life
2000
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.