Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 48C 4816 PIN PLUG

  • Mfr # CT6TA3610PC

  • Zoro # G807554857


product price: $394.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
48
Shielding
Yes
Termination Method
Crimp
Service Rating
A
Insert Arrangement
36-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6TA3610PC
Zoro #
G807554857
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#16

Details

No. of Contacts
48
Shielding
Yes
Termination Method
Crimp
Service Rating
A
Insert Arrangement
36-10
Contact Style
Pin
Connector Style
Plug
Contact Mating Life
2000
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Operating Voltage DC
700
Shell Color
Olive Drab
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Specification
MIL-DTL-5015 Type
Amperage Rating
13A
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Contacts Supplied
Yes
Sealing
No
Grommet & Seals Material
Silicone
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.