Zoro Homepage

ER 48C 4816 PIN PLUG

  • Mfr # CT6TA3610PCAU

  • Zoro # G007554879


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Shell Color
Olive Drab
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6TA3610PCAU
Zoro #
G007554879
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.