
ER 48C 4816 PIN RECP BOX
Mfr # CA3102E3610PXF80
Zoro # G707558511
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Insert Material
Neoprene
Operating Voltage DC
700
Amperage Rating
13A
Contact Size
48#16
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E3610PXF80
Zoro #
G707558511
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
48#16
Details
Insert Material
Neoprene
Operating Voltage DC
700
Amperage Rating
13A
Connector Style
Receptacle
Termination Method
Crimp
Contact Style
Pin
Mounting Type
Box Mount
No. of Contacts
48
Insert Arrangement
36-10
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.