
ER 48C 4816 PIN RECP BOX
Mfr # CA3102E3610PYF80
Zoro # G107558500
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Connector Style
Receptacle
Amperage Rating
13A
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA3102E3610PYF80
Zoro #
G107558500
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
48#16
Details
Connector Style
Receptacle
Amperage Rating
13A
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Termination Method
Crimp
Insert Arrangement
36-10
Insert Material
Neoprene
No. of Contacts
48
Mounting Type
Box Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.