Zoro Homepage

ER 48C 4816 PIN RECP BOX

  • Mfr # CA3102E3612P

  • Zoro # G007558440


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Box Mount
Contact Size
48#16
Operating Voltage DC
700
Connector Style
Receptacle
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E3612P
Zoro #
G007558440
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#16

Details

Mounting Type
Box Mount
Operating Voltage DC
700
Connector Style
Receptacle
Insert Material
Neoprene
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Insert Arrangement
36-10
Amperage Rating
13A
Termination Method
Solder
No. of Contacts
48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.