
ER 48C 4816 PIN RECP BOX
Mfr # MS3102E3610PY
Zoro # G807558381
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Contact Mating Life
100
Service Rating
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS3102E3610PY
Zoro #
G807558381
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
48#16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.