Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 48C 4816 PIN RECP BOX

  • Mfr # MS3102E3610PZ

  • Zoro # G507558377


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
No. of Contacts
48
Insert Rotation/Keying
Z
Specification
MIL-DTL-5015
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102E3610PZ
Zoro #
G507558377
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#16

Details

Contact Material
Copper Alloy
No. of Contacts
48
Insert Rotation/Keying
Z
Specification
MIL-DTL-5015
Contact Plating
Silver
Insert Material
Neoprene
Connector Style
Receptacle
Connector Type
Circular
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Insert Arrangement
36-10
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
500
Rotation Angle
280
Amperage Rating
13A
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Shell Color
Olive Drab
Contact Mating Life
100
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Pin
Service Rating
A
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.