Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 48C 4816 PIN RECP

  • Mfr # CT1TC3610PC

  • Zoro # G207558646


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Contact Style
Pin
Grommet & Seals Material
Silicone
Contact Size
48#16
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT1TC3610PC
Zoro #
G207558646
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#16

Details

Shell Material
Aluminum Alloy
Contact Style
Pin
Grommet & Seals Material
Silicone
Mounting Type
Cable
Contact Plating
Silver
Shielding
Yes
Operating Voltage DC
700
Insert Rotation/Keying
Normal
Amperage Rating
13A
Contacts Supplied
Yes
Contact Mating Life
2000
Operating Voltage AC V RMS Max
500
Sealing
No
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Style
Receptacle
Specification
MIL-DTL-5015 Type
Contact Material
Copper Alloy
Service Rating
A
No. of Contacts
48
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Insert Arrangement
36-10
Connector Type
Circular
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.