Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 48C 4816 PIN RECP

  • Mfr # CT1TC3610PS

  • Zoro # G707558726


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Specification
MIL-DTL-5015 Type
Shielding
Yes
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT1TC3610PS
Zoro #
G707558726
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#16

Details

Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Specification
MIL-DTL-5015 Type
Shielding
Yes
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Plating
Silver
Connector Type
Circular
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Insert Arrangement
36-10
Sealing
No
Contact Mating Life
2000
Termination Method
Solder
Grommet & Seals Material
Silicone
Mounting Type
Cable
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Insert Material
Neoprene
Service Rating
A
No. of Contacts
48
Contact Style
Pin
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.