
ER 48C 4816 SKT PLUG
Mfr # CA3106FA3610SF80F85F0
Zoro # G807500991
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Insert Material
Neoprene
Mounting Type
Cable
No. of Contacts
48
Operating Voltage DC
700
Contact Style
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106FA3610SF80F85F0
Zoro #
G807500991
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
48#16
Details
Insert Material
Neoprene
Mounting Type
Cable
No. of Contacts
48
Operating Voltage DC
700
Contact Style
Socket
Insert Arrangement
36-10
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Amperage Rating
13A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.