Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 48C 4816 SKT PLUG

  • Mfr # CT6T3610SCA152

  • Zoro # G507500963


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
700
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
A
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6T3610SCA152
Zoro #
G507500963
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#16

Details

Operating Voltage DC
700
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
A
Shell Color
Olive Drab
Insert Arrangement
36-10
Contact Style
Socket
Mounting Type
Cable
Specification
MIL-DTL-5015 Type
No. of Contacts
48
Shell Plating
Olive Drab Cadmium
Sealing
No
Contacts Supplied
Yes
Shielding
Yes
Connector Type
Circular
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Contact Mating Life
2000
Insert Material
Neoprene
Contact Plating
Silver
Insert Rotation/Keying
Normal
Connector Style
Plug
Amperage Rating
13A
Grommet & Seals Material
Silicone
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.