Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 48C 4816 SKT PLUG

  • Mfr # CT6TC3610SCAU

  • Zoro # G407501312


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Sealing
No
Shell Color
Olive Drab
Connector Type
Circular
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6TC3610SCAU
Zoro #
G407501312
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#16

Details

Sealing
No
Shell Color
Olive Drab
Connector Type
Circular
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Contact Plating
Gold
Insert Material
Neoprene
No. of Contacts
48
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Amperage Rating
13A
Contact Mating Life
2000
Contact Material
Copper Alloy
Operating Voltage DC
700
Specification
MIL-DTL-5015 Type
Grommet & Seals Material
Silicone
Shielding
Yes
Operating Voltage AC V RMS Max
500
Contact Style
Socket
Contacts Supplied
Yes
Mounting Type
Cable
Connector Style
Plug
Shell Material
Aluminum Alloy
Service Rating
A
Insert Arrangement
36-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.