Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 48C 4816 SKT PLUG

  • Mfr # MS3108R3610PW

  • Zoro # G307501405


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Grommet & Seals Material
Neoprene
Contact Style
Pin
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3108R3610PW
Zoro #
G307501405
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#16

Details

Grommet & Seals Material
Neoprene
Contact Style
Pin
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-5015
Operating Voltage AC V RMS Max
500
No. of Contacts
48
Rotation Angle
80
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Orientation
Right Angle
Termination Method
Solder
Insert Rotation/Keying
W
Connector Type
Circular
Contact Mating Life
500
Connector Style
Plug
Insert Material
Neoprene
Shell Color
Olive Drab
Sealing
IP67
Shielding
Yes
Contacts Supplied
Yes
Contact Plating
Silver
Contact Material
Copper Alloy
Service Rating
A
Insert Arrangement
36-10
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.