Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 48C 4816 SKT PLUG

  • Mfr # MS3108R3610PX

  • Zoro # G607501327


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Orientation
Right Angle
Shell Material
Aluminum Alloy
Mounting Type
Cable
Termination Method
Solder
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3108R3610PX
Zoro #
G607501327
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#16

Details

Orientation
Right Angle
Shell Material
Aluminum Alloy
Mounting Type
Cable
Termination Method
Solder
Connector Type
Circular
Contact Mating Life
500
Service Rating
A
Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Operating Voltage DC
700
Insert Rotation/Keying
X
Specification
MIL-DTL-5015
Shell Color
Olive Drab
Insert Material
Neoprene
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
No. of Contacts
48
Connector Style
Plug
Shielding
Yes
Grommet & Seals Material
Neoprene
Insert Arrangement
36-10
Contact Plating
Silver
Rotation Angle
125
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.