Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 48C 4816 SKT PLUG

  • Mfr # MS3108R3610PY

  • Zoro # G107501360


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-5015
No. of Contacts
48
Contact Style
Pin
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3108R3610PY
Zoro #
G107501360
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#16

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-5015
No. of Contacts
48
Contact Style
Pin
Mounting Type
Cable
Termination Method
Solder
Contact Plating
Silver
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Operating Voltage DC
700
Shielding
Yes
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Orientation
Right Angle
Service Rating
A
Amperage Rating
13A
Sealing
IP67
Rotation Angle
235
Insert Rotation/Keying
Y
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Connector Type
Circular
Insert Arrangement
36-10
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.