
ER 48C 4816 SKT PLUG RTANG
Mfr # CA3108E3610SF80F187
Zoro # G707501135
product price: $396.99
/ea
Free Shipping & Returns
Key Features
Insert Arrangement
36-10
Operating Voltage DC
700
Amperage Rating
13A
Contact Size
48#16
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3108E3610SF80F187
Zoro #
G707501135
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
48#16
Details
Insert Arrangement
36-10
Operating Voltage DC
700
Amperage Rating
13A
Connector Style
Plug
Insert Material
Neoprene
No. of Contacts
48
Contact Style
Socket
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.