Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 48C 4816 SKT PLUG RTANG

  • Mfr # CA3108E3610SWF80

  • Zoro # G807501158


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Connector Style
Plug
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108E3610SWF80
Zoro #
G807501158
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#16

Details

Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Connector Style
Plug
Operating Voltage DC
700
Amperage Rating
13A
No. of Contacts
48
Contact Style
Socket
Insert Arrangement
36-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.