Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 48C 4816 SKT RECP

  • Mfr # CT23610SCA152

  • Zoro # G607495541


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Contact Plating
Silver
Contact Material
Copper Alloy
Sealing
No
Contact Size
48#16
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT23610SCA152
Zoro #
G607495541
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#16

Details

Contact Plating
Silver
Contact Material
Copper Alloy
Sealing
No
Insert Material
Neoprene
Service Rating
A
Connector Style
Receptacle
Contact Mating Life
2000
Operating Voltage DC
700
Insert Arrangement
36-10
Specification
MIL-DTL-5015 Type
Insert Rotation/Keying
Normal
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Grommet & Seals Material
Silicone
Shielding
Yes
Contact Style
Socket
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
48
Termination Method
Crimp
Shell Color
Olive Drab
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Mounting Type
Box Mount
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.