Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 48C 4816 SKT RECP

  • Mfr # CT23610SCAU

  • Zoro # G307495315


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
36-10
Connector Style
Receptacle
Contact Mating Life
2000
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT23610SCAU
Zoro #
G307495315
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#16

Details

Insert Arrangement
36-10
Connector Style
Receptacle
Contact Mating Life
2000
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Grommet & Seals Material
Silicone
Service Rating
A
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Sealing
No
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Plating
Gold
Connector Type
Circular
Shielding
Yes
No. of Contacts
48
Contact Style
Socket
Operating Voltage DC
700
Mounting Type
Box Mount
Amperage Rating
13A
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.