Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 48C 4816 SKT RECP

  • Mfr # CT23610SCAUG12

  • Zoro # G207495286


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Contact Size
48#16
Mounting Type
Box Mount
Contact Plating
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT23610SCAUG12
Zoro #
G207495286
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#16

Details

Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Mounting Type
Box Mount
Contact Plating
Gold
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Specification
MIL-DTL-5015 Type
Connector Style
Receptacle
Contact Mating Life
2000
Insert Rotation/Keying
Normal
Grommet & Seals Material
Silicone
Amperage Rating
13A
Shielding
Yes
Sealing
No
Shell Material
Aluminum Alloy
Termination Method
Crimp
Insert Arrangement
36-10
Insert Material
Neoprene
Service Rating
A
Connector Type
Circular
Contact Style
Socket
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Contact Material
Copper Alloy
No. of Contacts
48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.