Zoro Homepage

ER 4C 216 212 PIN RECP

  • Mfr # CA3101F169PF80

  • Zoro # G607555726


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
16-9
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Contact Size
2#16, 2#12
Amperage Rating
13A & 23A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101F169PF80
Zoro #
G607555726
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16, 2#12

Details

Insert Arrangement
16-9
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Amperage Rating
13A & 23A
Mounting Type
In-line Cable
No. of Contacts
4
Termination Method
Crimp
Operating Voltage DC
700
Insert Material
Neoprene
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.