Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 216 212 PIN RECP

  • Mfr # CT0E169PC

  • Zoro # G707555435


product price: $99.19
/ea
Free Shipping & Returns

Key Features

Contact Plating
Silver
No. of Contacts
4
Grommet & Seals Material
Silicone
Connector Type
Circular
Contact Size
2#16, 2#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT0E169PC
Zoro #
G707555435
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16, 2#12

Details

Contact Plating
Silver
No. of Contacts
4
Grommet & Seals Material
Silicone
Connector Type
Circular
Termination Method
Crimp
Contact Material
Copper Alloy
Connector Style
Receptacle
Sealing
No
Insert Arrangement
16-9
Mounting Type
Wall - Front Mount - Thru Holes
Insert Material
Neoprene
Contact Mating Life
2000
Operating Voltage AC V RMS Max
500
Amperage Rating
13A & 23A
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Shell Color
Olive Drab
Specification
MIL-DTL-5015 Type
Shielding
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contacts Supplied
Yes
Service Rating
A
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.