Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 216 212 SKT PLUG

  • Mfr # CA3106E169SF80

  • Zoro # G307502969


product price: $85.95
/ea
Free Shipping & Returns

Key Features

Amperage Rating
13A & 23A
Contact Size
2#16, 2#12
Operating Voltage DC
700
Connector Style
Plug
No. of Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E169SF80
Zoro #
G307502969
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16, 2#12

Details

Amperage Rating
13A & 23A
Operating Voltage DC
700
Connector Style
Plug
No. of Contacts
4
Insert Material
Neoprene
Contact Style
Socket
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Insert Arrangement
16-9
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.