Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 216 212 SKT PLUG

  • Mfr # CT6E169SS

  • Zoro # G307503034


product price: $74.75
/ea

Key Features

Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Service Rating
A
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6E169SS
Zoro #
G307503034
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16, 2#12

Details

Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Service Rating
A
Connector Style
Plug
Insert Arrangement
16-9
Shielding
Yes
Shell Material
Aluminum Alloy
Sealing
No
Contact Material
Copper Alloy
Termination Method
Solder
Shell Color
Olive Drab
No. of Contacts
4
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Amperage Rating
13A & 23A
Operating Voltage DC
700
Contact Mating Life
2000
Specification
MIL-DTL-5015 Type
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Contact Plating
Silver
Connector Type
Circular
Insert Material
Neoprene
Contact Style
Socket
Grommet & Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.