Zoro Homepage
This item is Discontinued.
Itt Cannon ER 4C 216 28 PIN PLUG MS3106F2024PF187

ER 4C 216 28 PIN PLUG (Discontinued)

  • Mfr # MS3106F2024PF187
  • Zoro # G707552816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106F2024PF187
Zoro #
G707552816
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16, 2#8

Details

Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015
Grommet & Seals Material
Neoprene
Connector Style
Plug
Insert Rotation/Keying
Normal
No. of Contacts
4
Insert Arrangement
20-24
Operating Voltage DC
700
Endbell Type
Cable Clamp
Shielding
Yes
Sealing
IP67
Service Rating
A
Connector Type
Circular
Shell Color
Olive Drab
Termination Method
Solder
Contact Mating Life
100
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Insert Material
Neoprene
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Contacts Supplied
Yes
Amperage Rating
13A & 46A
Contact Style
Pin
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.