
ER 4C 40 SKT PLUG
Mfr # CA3106F365SF80F42
Zoro # G807507259
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Connector Style
Plug
Operating Voltage DC
1750
Insert Arrangement
36-5
No. of Contacts
4
Mounting Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106F365SF80F42
Zoro #
G807507259
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#0
Details
Connector Style
Plug
Operating Voltage DC
1750
Insert Arrangement
36-5
No. of Contacts
4
Mounting Type
Cable
Operating Voltage AC V RMS Max
1250
Insert Material
Neoprene
Amperage Rating
150A
Contact Style
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.