Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 40 SKT PLUG

  • Mfr # CT6TA365SC

  • Zoro # G107507157


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Color
Olive Drab
Contacts Supplied
Yes
Insert Material
Neoprene
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6TA365SC
Zoro #
G107507157
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#0

Details

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Color
Olive Drab
Contacts Supplied
Yes
Insert Material
Neoprene
Connector Type
Circular
Service Rating
A
Insert Arrangement
36-5
Sealing
No
Connector Style
Plug
Insert Rotation/Keying
Normal
Termination Method
Crimp
Operating Voltage AC V RMS Max
1250
Contact Style
Socket
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
No. of Contacts
4
Contact Material
Copper Alloy
Specification
MIL-DTL-5015 Type
Contact Mating Life
2000
Shielding
Yes
Grommet & Seals Material
Silicone
Mounting Type
Cable
Operating Voltage DC
1750
Amperage Rating
150A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.