Zoro Homepage

ER 4C 40 SKT RECP BOX

  • Mfr # CA3102R365SF0

  • Zoro # G007500708


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Amperage Rating
150A
Operating Voltage DC
1750
Contact Size
4#0
No. of Contacts
4
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102R365SF0
Zoro #
G007500708
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#0

Details

Amperage Rating
150A
Operating Voltage DC
1750
No. of Contacts
4
Connector Style
Receptacle
Insert Material
Neoprene
Operating Voltage AC V RMS Max
1250
Contact Style
Socket
Insert Arrangement
36-5
Mounting Type
Box Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.