
ER 4C 40 SKT RECP BOX
Mfr # CA3102R365SXF80
Zoro # G507500758
product price: $267.99
/ea
Free Shipping & Returns
Key Features
Operating Voltage AC V RMS Max
1250
Insert Material
Neoprene
Amperage Rating
150A
Connector Style
Receptacle
Mounting Type
Box Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102R365SXF80
Zoro #
G507500758
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#0
Details
Operating Voltage AC V RMS Max
1250
Insert Material
Neoprene
Amperage Rating
150A
Connector Style
Receptacle
Mounting Type
Box Mount
Insert Arrangement
36-5
No. of Contacts
4
Contact Style
Socket
Operating Voltage DC
1750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.