Zoro Homepage

ER 4C 40 SKT RECP BOX

  • Mfr # CA3102R365SYF80

  • Zoro # G007500753


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Amperage Rating
150A
Mounting Type
Box Mount
Operating Voltage DC
1750
Contact Size
4#0
Insert Arrangement
36-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102R365SYF80
Zoro #
G007500753
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#0

Details

Amperage Rating
150A
Mounting Type
Box Mount
Operating Voltage DC
1750
Insert Arrangement
36-5
Connector Style
Receptacle
No. of Contacts
4
Operating Voltage AC V RMS Max
1250
Insert Material
Neoprene
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.