Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 40 SKT RECP

  • Mfr # CT2365SCG48

  • Zoro # G807499851


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Contacts Supplied
Yes
Contact Size
4#0
Operating Voltage AC V RMS Max
1250
Grommet & Seals Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT2365SCG48
Zoro #
G807499851
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#0

Details

Insert Material
Neoprene
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
1250
Grommet & Seals Material
Silicone
Connector Style
Receptacle
Termination Method
Crimp
Service Rating
A
Amperage Rating
150A
Insert Arrangement
36-5
Specification
MIL-DTL-5015 Type
No. of Contacts
4
Shell Plating
Olive Drab Cadmium
Contact Mating Life
2000
Sealing
No
Connector Type
Circular
Shell Color
Olive Drab
Contact Plating
Silver
Mounting Type
Box Mount
Contact Style
Socket
Operating Voltage DC
1750
Shielding
Yes
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.