Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 412 PIN PLUG A206

  • Mfr # CA3106E1810PF80A206

  • Zoro # G207552026


product price: $98.55
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
700
No. of Contacts
4
Mounting Type
Cable
Contact Style
Pin
Amperage Rating
23A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E1810PF80A206
Zoro #
G207552026
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Operating Voltage DC
700
No. of Contacts
4
Mounting Type
Cable
Contact Style
Pin
Amperage Rating
23A
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Insert Arrangement
18-10
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.