Zoro Homepage

ER 4C 412 PIN PLUG

  • Mfr # CA06F1810PF80

  • Zoro # G507551217


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Insert Material
Neoprene
Operating Voltage DC
700
Contact Size
4#12
No. of Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA06F1810PF80
Zoro #
G507551217
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Contact Style
Pin
Insert Material
Neoprene
Operating Voltage DC
700
No. of Contacts
4
Mounting Type
Cable
Amperage Rating
23A
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Insert Arrangement
18-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.