Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 412 PIN PLUG

  • Mfr # CB6204PS

  • Zoro # G607551223


product price: $44.39
/ea

Key Features

Operating Voltage AC V RMS Max
900
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015 Type
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6204PS
Zoro #
G607551223
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Operating Voltage AC V RMS Max
900
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015 Type
Shielding
Yes
Contact Plating
Silver
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Sealing
No
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Termination Method
Solder
Operating Voltage DC
1250
Contacts Supplied
Yes
Contact Material
Copper Alloy
Grommet & Seals Material
Silicone
Service Rating
D
Shell Material
Aluminum Alloy
Insert Arrangement
20-4
Connector Type
Circular
Amperage Rating
41A
Contact Mating Life
2000
No. of Contacts
4
Insert Material
Neoprene
Connector Style
Plug
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.