Zoro Homepage

ER 4C 412 PIN PLUG

  • Mfr # CT61810PCA232

  • Zoro # G807551221


product price: $67.65
/ea

Key Features

Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Sealing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT61810PCA232
Zoro #
G807551221
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.