Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 412 PIN PLUG

  • Mfr # CT6TA1810PCA206

  • Zoro # G407550860


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Grommet & Seals Material
Silicone
Contact Material
Copper Alloy
Sealing
No
Termination Method
Crimp
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6TA1810PCA206
Zoro #
G407550860
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Grommet & Seals Material
Silicone
Contact Material
Copper Alloy
Sealing
No
Termination Method
Crimp
Mounting Type
Cable
Contact Mating Life
2000
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Material
Neoprene
Service Rating
A
Shielding
Yes
Insert Rotation/Keying
Normal
Amperage Rating
23A
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Connector Type
Circular
Operating Voltage DC
700
Contacts Supplied
Yes
Connector Style
Plug
Insert Arrangement
18-10
Contact Style
Pin
Specification
MIL-DTL-5015 Type
No. of Contacts
4
Contact Plating
Silver
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.