Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 412 PIN PLUG

  • Mfr # CT6TA1810PSAU

  • Zoro # G407550846


product price: $120.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
4
Mounting Type
Cable
Shell Color
Olive Drab
Service Rating
A
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6TA1810PSAU
Zoro #
G407550846
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

No. of Contacts
4
Mounting Type
Cable
Shell Color
Olive Drab
Service Rating
A
Connector Type
Circular
Contact Mating Life
2000
Amperage Rating
23A
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Normal
Grommet & Seals Material
Silicone
Termination Method
Solder
Contacts Supplied
Yes
Sealing
No
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Shielding
Yes
Contact Style
Pin
Insert Arrangement
18-10
Contact Material
Copper Alloy
Contact Plating
Gold
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015 Type
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.